Motion
CDJ5B10SV-150-B

SMC CORP OF AMERICA
CDJ5B10SV-150-B

CDJ5B10SV-150-B
Mi Item #13741940
MFR #CDJ5B10SV-150-B
Price$50.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ5B10SV-150-B

CDJ5B10SV-150-B
Mi Item #13741940
MFR #CDJ5B10SV-150-B

Mfr description
CDJ5B10SV-150-B CYLINDER, AIR WATER RESI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.05/each

Specifications

Dimensions

  • Bore Diameter
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    Yes
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    B
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Options Included
    Built-In Magnet, Fkm Seals
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ5-S
  • Special Applications
    Medical products | Washdown
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)