Motion
CDJ5L10SV-150-B

SMC CORP OF AMERICA
CDJ5L10SV-150-B

CDJ5L10SV-150-B
MI ITEM #13741944
MFR #CDJ5L10SV-150-B
Price$53.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ5L10SV-150-B

CDJ5L10SV-150-B
MI ITEM #13741944
MFR #CDJ5L10SV-150-B

Mfr description
CDJ5L10SV-150-B CYLINDER, AIR WATER RESI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.24/each

Specifications

Dimensions

  • Bore Diameter
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Axial Foot Mount
  • Clean Series
    Food Grade
  • Cushion Type
    No Cushion
  • Cylinder Style
    Stainless Steel Round
  • Cylinder Suffix
    B
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Axial Foot Mount
  • Options Included
    Built-In Magnet, V (Fkm) Seal Material
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CJ5-S
  • Special Applications
    Environments with water spray | Medical products
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)