Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Body TypeTie-Rod
- Bracket 1Basic
- Cylinder StyleTie-Rod
- Cylinder SuffixF
- Lock TypeRod Lock
- Mounting TypeBasic
- Port Thread StandardNPT
- Product TypeLocking Air Cylinders
- SeriesCL1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)