Motion
CDL1F160TN-400F

SMC CORP OF AMERICA
CDL1F160TN-400F

CDL1F160TN-400F
Mi Item #13741952
MFR #CDL1F160TN-400F
Price$3,081.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDL1F160TN-400F

CDL1F160TN-400F
Mi Item #13741952
MFR #CDL1F160TN-400F

Mfr description
CDL1F160TN-400F CYLINDER WITH LOCK, CL1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,081.63/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CL1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)