Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Basic
- Cushion TypeAir Cushion
- Cylinder StyleTie-Rod
- Lock TypeFine Lock
- Mounting TypeBasic
- Operating Pressure Range1 to 0.08 MPa
- Piston ActionDouble-Acting
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- SeriesCLA2
- TypeTie-Rod
Overview
Mfr description
CDLA2B100-775-E FINE LOCK CYLINDER TIE R