Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Axial Foot Mount
- Cushion TypeAir Cushion
- Cylinder StyleTie-Rod
- Lock TypeFine Lock
- MagnetWith Magnet
- Mounting TypeAxial Foot Mount
- Operating Pressure Range1 to 0.08 MPa
- Piston ActionDouble-Acting
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- SeriesCLA2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)