Motion
CDLM2B40TN-75-D

SMC CORP OF AMERICA
CDLM2B40TN-75-D

CDLM2B40TN-75-D
Mi Item #13742005
MFR #CDLM2B40TN-75-D
Price$414.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLM2B40TN-75-D

CDLM2B40TN-75-D
Mi Item #13742005
MFR #CDLM2B40TN-75-D

Mfr description
CDLM2B40TN-75-D CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.08/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Lock Starting Pressure
    0.25 MPa
  • Lock Type
    Fine Lock
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CLM2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)