Motion
CDLQB32-70DCM-B

SMC CORP OF AMERICA
CDLQB32-70DCM-B

CDLQB32-70DCM-B
MI ITEM #13742029
MFR #CDLQB32-70DCM-B
Price$273.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB32-70DCM-B

CDLQB32-70DCM-B
MI ITEM #13742029
MFR #CDLQB32-70DCM-B

Mfr description
CDLQB32-70DCM-B CYL, COMPACT WITH LOCK C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.73/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Lock Type
    Rod Lock
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)