Motion
CDLSD160TN-1200

SMC CORP OF AMERICA
CDLSD160TN-1200

CDLSD160TN-1200
Mi Item #13742063
MFR #CDLSD160TN-1200
Price$3,103.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLSD160TN-1200

CDLSD160TN-1200
Mi Item #13742063
MFR #CDLSD160TN-1200

Mfr description
CDLSD160TN-1200 CLS CYLINDER TIE ROD CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,103.14/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Cushion at Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Bracket 1
    Double Clevis
  • Cushion Type
    Cushion at Both Ends
  • Cylinder Suffix
    TN
  • Lock Type
    Rod Lock
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Cushion At Both Ends
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLS
  • Special Applications
    Emergency stop | Drop prevention
  • Type
    Locking Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)