Motion
CDM2B20-200AFZ1

SMC CORP OF AMERICA
CDM2B20-200AFZ1

CDM2B20-200AFZ1
MI ITEM #13742067
MFR #CDM2B20-200AFZ1
Price$76.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B20-200AFZ1

CDM2B20-200AFZ1
MI ITEM #13742067
MFR #CDM2B20-200AFZ1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.84/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Rod Size / Thread
    Female Rod End

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rod Flange
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    AFZ1
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Rod Flange
  • Options Included
    Air Cushion, Boss-Cut, Built-In Magnet, Female Rod End
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    F (Female Rod End)
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CM2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body

Overview

Mfr description
CDM2B20-200AFZ1 CYLINDER, AIR ROUND BODY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought