Motion
CDM2B20TN-75AFZ

SMC CORP OF AMERICA
CDM2B20TN-75AFZ

CDM2B20TN-75AFZ
Mi Item #13742075
MFR #CDM2B20TN-75AFZ
Price$61.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B20TN-75AFZ

CDM2B20TN-75AFZ
Mi Item #13742075
MFR #CDM2B20TN-75AFZ

Mfr description
CDM2B20TN-75AFZ CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.21/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    AFZ
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.5 MPa
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CDM2B
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)