Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeRound Body
- Bracket 1Basic
- Cylinder StyleRound Body
- Cylinder SuffixB54
- MagnetWith Magnet
- Mounting TypeBasic
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCM2
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)