Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Double End Rod
- Cylinder StyleRound Body
- Mounting TypeDouble End Rod
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)