Motion
CDM2E32-75SZ-NW

SMC CORP OF AMERICA
CDM2E32-75SZ-NW

CDM2E32-75SZ-NW
Mi Item #13742113
MFR #CDM2E32-75SZ-NW
Price$133.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2E32-75SZ-NW

CDM2E32-75SZ-NW
Mi Item #13742113
MFR #CDM2E32-75SZ-NW

Mfr description
CDM2E32-75SZ-NW CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.44/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.5 MPa
  • Piston Action
    Spring Extend
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CDM2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)