Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Bracket 1Front Flange
- Cylinder StyleRound Body
- Mounting TypeFront Flange
- Operating Pressure Range1 to 0.5 MPa
- Port Thread StandardG
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCDM2F
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)