Motion
CDM2RKB40-250FZ

SMC CORP OF AMERICA
CDM2RKB40-250FZ

CDM2RKB40-250FZ
Mi Item #13742138
MFR #CDM2RKB40-250FZ
Price$124.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2RKB40-250FZ

CDM2RKB40-250FZ
Mi Item #13742138
MFR #CDM2RKB40-250FZ

Mfr description
CDM2RKB40-250FZ CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.59/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Bracket 1
    Direct
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Mounting Type
    Direct
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)