Motion
CDM2T32-75AZ-NW

SMC CORP OF AMERICA
CDM2T32-75AZ-NW

CDM2T32-75AZ-NW
Mi Item #13742142
MFR #CDM2T32-75AZ-NW
Price$142.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2T32-75AZ-NW

CDM2T32-75AZ-NW
Mi Item #13742142
MFR #CDM2T32-75AZ-NW

Mfr description
CDM2T32-75AZ-NW CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.05/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Trunnion
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Mounting Type
    Trunnion
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CM2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)