Specifications
Dimensions
- Bore Diameter40 mm
Details
- Bracket 1Clevis
- Cylinder StyleRound Body
- MagnetWith Magnet
- Mounting TypeClevis
- Operating Pressure Range1 to 0.5 MPa
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCDM2U
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)