Motion
CDM2XB20TN-300Z

SMC CORP OF AMERICA
CDM2XB20TN-300Z

CDM2XB20TN-300Z
Mi Item #13742164
MFR #CDM2XB20TN-300Z
Price$120.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2XB20TN-300Z

CDM2XB20TN-300Z
Mi Item #13742164
MFR #CDM2XB20TN-300Z

Mfr description
CDM2XB20TN-300Z CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.84/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Rod Size / Thread
    Male Rod End

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Double-Side Bossed
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    TN-300Z
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double-Side Bossed
  • Options Included
    Built-In Magnet, Male Rod End, Tn (Npt) Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2X-Z
  • Special Applications
    Low Speed
  • Suffix For Stroke
    Z
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)