Motion
CDM2YD32TF-100Z

SMC CORP OF AMERICA
CDM2YD32TF-100Z

CDM2YD32TF-100Z
Mi Item #13742176
MFR #CDM2YD32TF-100Z
Price$91.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2YD32TF-100Z

CDM2YD32TF-100Z
Mi Item #13742176
MFR #CDM2YD32TF-100Z

Mfr description
CDM2YD32TF-100Z CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.93/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Rod Size / Thread
    Male Rod End

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Built-in Magnet
  • Body Type
    Round Body
  • Bracket 1
    Double Clevis
  • Clean Series
    No
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double Clevis
  • Options Included
    Built-In Magnet, Smooth Acting
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    TF (G)
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2
  • Special Applications
    Low Pressure
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)