Motion
CDQ2AS80-35DCMZ

SMC CORP OF AMERICA
CDQ2AS80-35DCMZ

CDQ2AS80-35DCMZ
MI ITEM #13742223
MFR #CDQ2AS80-35DCMZ
Price$149.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2AS80-35DCMZ

CDQ2AS80-35DCMZ
MI ITEM #13742223
MFR #CDQ2AS80-35DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.32/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCMZ
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Magnet, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Anti-lateral Load
  • Type
    Compact

Overview

Mfr description
CDQ2AS80-35DCMZ COMPACT CYLINDER, CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought