Motion
CDQ2B180-150DCZ

SMC CORP OF AMERICA
CDQ2B180-150DCZ

CDQ2B180-150DCZ
MI ITEM #13742230
MFR #CDQ2B180-150DCZ
Price$554.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B180-150DCZ

CDQ2B180-150DCZ
MI ITEM #13742230
MFR #CDQ2B180-150DCZ

Mfr description
CDQ2B180-150DCZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.07/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch Capable, Magnet (Built-In)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)