Motion
CDQ2B40-40DCZ-L

SMC CORP OF AMERICA
CDQ2B40-40DCZ-L

CDQ2B40-40DCZ-L
Mi Item #13742240
MFR #CDQ2B40-40DCZ-L
Price$77.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40-40DCZ-L

CDQ2B40-40DCZ-L
Mi Item #13742240
MFR #CDQ2B40-40DCZ-L

Mfr description
CDQ2B40-40DCZ-L COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.26/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCZ-L
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Bolts
    Shipped Together
  • Mounting Type
    Through Hole
  • Options Included
    C (Rubber Bumper), L (Shipped Together), Z (Auto Switch Mounting Grooves)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)