Motion
CDQ2D12-10TMZ-V

SMC CORP OF AMERICA
CDQ2D12-10TMZ-V

CDQ2D12-10TMZ-V
Mi Item #13742256
MFR #CDQ2D12-10TMZ-V
Price$52.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D12-10TMZ-V

CDQ2D12-10TMZ-V
Mi Item #13742256
MFR #CDQ2D12-10TMZ-V

Mfr description
CDQ2D12-10TMZ-V COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.92/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double Clevis
  • Bracket 2
    Single Knuckle Joint
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TMZ-V
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Options Included
    Auto Switch Mounting Grooves, Built-In Magnet, Rod End Male Thread, Single Knuckle Joint
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Bracket
    Single Knuckle Joint
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)