Motion
CDQ2F80TN-75DCZ

SMC CORP OF AMERICA
CDQ2F80TN-75DCZ

CDQ2F80TN-75DCZ
Mi Item #13742273
MFR #CDQ2F80TN-75DCZ
Price$150.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2F80TN-75DCZ

CDQ2F80TN-75DCZ
Mi Item #13742273
MFR #CDQ2F80TN-75DCZ

Mfr description
CDQ2F80TN-75DCZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.27/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Rod Size / Thread
    Rod End Female Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-75DCZ
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Front Flange
  • Options Included
    Auto Switch Mounting Grooves, Magnet, Rubber Bumper
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    NPT 32-100 Bore
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)