Motion
CDQ2KLC40-75DMZ

SMC CORP OF AMERICA
CDQ2KLC40-75DMZ

CDQ2KLC40-75DMZ
Mi Item #13742293
MFR #CDQ2KLC40-75DMZ
Price$94.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KLC40-75DMZ

CDQ2KLC40-75DMZ
Mi Item #13742293
MFR #CDQ2KLC40-75DMZ

Mfr description
CDQ2KLC40-75DMZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.07/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Rod Size / Thread
    M (Rod End Male Thread)

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Compact Foot
  • Compact Cylinder Type
    Non-Rotating
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Magnet
    Built-in
  • Mounting Type
    Compact Foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    D (Built-In Magnet), M (Rod End Male Thread), Z (Auto Switch Mounting Grooves)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Gender
    Male
  • Rod Type
    Non-Rotating
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)