Motion
CDQ2KWF50-15DMZ

SMC CORP OF AMERICA
CDQ2KWF50-15DMZ

CDQ2KWF50-15DMZ
Mi Item #13742296
MFR #CDQ2KWF50-15DMZ
Price$136.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KWF50-15DMZ

CDQ2KWF50-15DMZ
Mi Item #13742296
MFR #CDQ2KWF50-15DMZ

Mfr description
CDQ2KWF50-15DMZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Overall Width
    1.9690 in, 50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DMZ
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Front Flange
  • Options Included
    Auto Switch Mounting Grooves, Magnetic Piston, Rod End Male Thread
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Double Rod
  • Series
    CQ2
  • Special Applications
    Non-Rotating
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)