Motion
CDQ2L40-35DMZ-W

SMC CORP OF AMERICA
CDQ2L40-35DMZ-W

CDQ2L40-35DMZ-W
Mi Item #13742301
MFR #CDQ2L40-35DMZ-W
Price$96.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L40-35DMZ-W

CDQ2L40-35DMZ-W
Mi Item #13742301
MFR #CDQ2L40-35DMZ-W

Mfr description
CDQ2L40-35DMZ-W COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.57/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Bracket 2
    Double Knuckle Joint
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DMZ-W
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Options Included
    M (Rod End Male Thread), W (Double Knuckle Joint), Z (Auto Switch Mounting Grooves)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)