Motion
CDQ2WA50-75DCMZ

SMC CORP OF AMERICA
CDQ2WA50-75DCMZ

CDQ2WA50-75DCMZ
Mi Item #13742313
MFR #CDQ2WA50-75DCMZ
Price$138.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WA50-75DCMZ

CDQ2WA50-75DCMZ
Mi Item #13742313
MFR #CDQ2WA50-75DCMZ

Mfr description
CDQ2WA50-75DCMZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double Rod
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Double Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)