Motion
CDQ2WB200-20DCZ

SMC CORP OF AMERICA
CDQ2WB200-20DCZ

CDQ2WB200-20DCZ
MI ITEM #13742320
MFR #CDQ2WB200-20DCZ
Price$717.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WB200-20DCZ

CDQ2WB200-20DCZ
MI ITEM #13742320
MFR #CDQ2WB200-20DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$717.85/each

Specifications

Dimensions

  • Bore Diameter  
    7.8740 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Magnet
    Built-in
  • Options Included
    Double Rod, Magnet
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CQ2
  • Type
    Compact

Overview

Mfr description
CDQ2WB200-20DCZ COMPACT CYLINDER, CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought