Motion
CDQ2WB50TN-45DZ

SMC CORP OF AMERICA
CDQ2WB50TN-45DZ

CDQ2WB50TN-45DZ
Mi Item #13742322
MFR #CDQ2WB50TN-45DZ
Price$117.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WB50TN-45DZ

CDQ2WB50TN-45DZ
Mi Item #13742322
MFR #CDQ2WB50TN-45DZ

Mfr description
CDQ2WB50TN-45DZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.88/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    D (Built-In Magnet), Tn (Npt 32-100 Bore), Z (Auto Switch Mounting Grooves)
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)