Motion
CDQ2WL40TN-35DZ

SMC CORP OF AMERICA
CDQ2WL40TN-35DZ

CDQ2WL40TN-35DZ
Mi Item #13742329
MFR #CDQ2WL40TN-35DZ
Price$90.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WL40TN-35DZ

CDQ2WL40TN-35DZ
Mi Item #13742329
MFR #CDQ2WL40TN-35DZ

Mfr description
CDQ2WL40TN-35DZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.88/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Mounting Type
    Foot
  • Options Included
    Auto Switch Mounting Grooves
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)