Motion
CDQMA32-35-M9BL

SMC CORP OF AMERICA
CDQMA32-35-M9BL

CDQMA32-35-M9BL
Mi Item #13742334
MFR #CDQMA32-35-M9BL
Price$194.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA32-35-M9BL

CDQMA32-35-M9BL
Mi Item #13742334
MFR #CDQMA32-35-M9BL

Mfr description
CDQMA32-35-M9BL COMPACT GUIDE ROD CYLIND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.80/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double End Tapped
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9BL
  • Guide Type
    Compact
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Double End Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)