Motion
CDQMB25-40-M9NZ

SMC CORP OF AMERICA
CDQMB25-40-M9NZ

CDQMB25-40-M9NZ
Mi Item #13742337
MFR #CDQMB25-40-M9NZ
Price$170.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB25-40-M9NZ

CDQMB25-40-M9NZ
Mi Item #13742337
MFR #CDQMB25-40-M9NZ

Mfr description
CDQMB25-40-M9NZ COMPACT GUIDE ROD CYLIND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)