Motion
CDQP2B32TF-10DM

SMC CORP OF AMERICA
CDQP2B32TF-10DM

CDQP2B32TF-10DM
Mi Item #13742341
MFR #CDQP2B32TF-10DM
Price$64.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQP2B32TF-10DM

CDQP2B32TF-10DM
Mi Item #13742341
MFR #CDQP2B32TF-10DM

Mfr description
CDQP2B32TF-10DM COMPACT CYLINDER, CQ2 CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.50/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Axial Piping
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TF-10DM
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Axial Piping
  • Options Included
    Magnet, Rod End Male Thread
  • Piping Type
    Axial Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)