Specifications
Dimensions
- Bore Diameter160 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Standard
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- MagnetBuilt-in
- Mounting TypeStandard
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesCS1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)