Motion
CDS1GN180TN-400

SMC CORP OF AMERICA
CDS1GN180TN-400

CDS1GN180TN-400
Mi Item #13742512
MFR #CDS1GN180TN-400
Price$1,254.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS1GN180TN-400

CDS1GN180TN-400
Mi Item #13742512
MFR #CDS1GN180TN-400

Mfr description
CDS1GN180TN-400 CS1 CYLINDER TIE ROD CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,254.78/each

Specifications

Dimensions

  • Bore Diameter
    180 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Steel
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Rear Flange
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TN-400
  • Magnet
    Built-in
  • Mounting Type
    Rear Flange
  • Options Included
    Adjustable Cushion Both Ends, Magnetic Piston, Non-Lube Type
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)