Specifications
Dimensions
- Bore Diameter180 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body MaterialSteel
- Body TypeTie-Rod
- Bracket 1Rear Flange
- Cylinder StyleTie-Rod
- Mounting TypeRear Flange
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesCS1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)