Motion
CDU16-25D-M9PWL

SMC CORP OF AMERICA
CDU16-25D-M9PWL

CDU16-25D-M9PWL
Mi Item #13742528
MFR #CDU16-25D-M9PWL
Price$153.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU16-25D-M9PWL

CDU16-25D-M9PWL
Mi Item #13742528
MFR #CDU16-25D-M9PWL

Mfr description
CDU16-25D-M9PWL CYL, FREE MOUNT COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.92/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Free
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Free Mount
  • Magnet
    Built-in Magnet
  • Mounting Type
    Free
  • Number of Switches
    2.0
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU Free Mount Cylinder
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)