Motion
CDU16-50D-M9BZS

SMC CORP OF AMERICA
CDU16-50D-M9BZS

CDU16-50D-M9BZS
Mi Item #13742530
MFR #CDU16-50D-M9BZS
Price$117.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU16-50D-M9BZS

CDU16-50D-M9BZS
Mi Item #13742530
MFR #CDU16-50D-M9BZS

Mfr description
CDU16-50D-M9BZS CYL, FREE MOUNT COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Flat Mount
  • Bracket 1
    Universal
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D-M9BZS
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Mounting Type
    Universal
  • Options Included
    Auto Switch, Built-In Magnet
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    CU Free Mount Cylinder
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)