Motion
CDU20-100D-M9BM

SMC CORP OF AMERICA
CDU20-100D-M9BM

CDU20-100D-M9BM
Mi Item #13742531
MFR #CDU20-100D-M9BM
Price$181.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU20-100D-M9BM

CDU20-100D-M9BM
Mi Item #13742531
MFR #CDU20-100D-M9BM

Mfr description
CDU20-100D-M9BM CYL, FREE MOUNT COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.86/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Free Mount
  • Bracket 1
    Free
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Free Mount
  • Cylinder Suffix
    M9BM
  • Magnet
    Built-in
  • Mounting Type
    Free
  • Options Included
    Auto Switch, Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)