Motion
CDU20-70D-M9BAL

SMC CORP OF AMERICA
CDU20-70D-M9BAL

CDU20-70D-M9BAL
MI ITEM #13742534
MFR #CDU20-70D-M9BAL
Price$200.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU20-70D-M9BAL

CDU20-70D-M9BAL
MI ITEM #13742534
MFR #CDU20-70D-M9BAL

Mfr description
CDU20-70D-M9BAL CYL, FREE MOUNT COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.95/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Free
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Free
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CU
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)