Motion
CDUJB16-5D-M9NS

SMC CORP OF AMERICA
CDUJB16-5D-M9NS

CDUJB16-5D-M9NS
Mi Item #13742539
MFR #CDUJB16-5D-M9NS
Price$89.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB16-5D-M9NS

CDUJB16-5D-M9NS
Mi Item #13742539
MFR #CDUJB16-5D-M9NS

Mfr description
CDUJB16-5D-M9NS CYL, FREE MOUNT, DBL ACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.02/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    1 m
  • Rod Size / Thread
    Rod End Female Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Compact
  • Bracket 1
    Lateral
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B16-5D-M9NS
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Mounting Type
    Lateral
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    1M Lead Wire, Built-In Magnet, M9N Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)