Motion
CDUK10-15S-M9PL

SMC CORP OF AMERICA
CDUK10-15S-M9PL

CDUK10-15S-M9PL
Mi Item #13742542
MFR #CDUK10-15S-M9PL
Price$160.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUK10-15S-M9PL

CDUK10-15S-M9PL
Mi Item #13742542
MFR #CDUK10-15S-M9PL

Mfr description
CDUK10-15S-M9PL CYL, FREE MOUNT, NON-ROT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.04/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    S-M9PL
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    Built-in Magnet
  • Mounting Type
    Free
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    D (Built-In Magnet), L (3 M Lead Wire)
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)