Motion
CDV3FN50-75-1WD

SMC CORP OF AMERICA
CDV3FN50-75-1WD

CDV3FN50-75-1WD
Mi Item #13742548
MFR #CDV3FN50-75-1WD
Price$321.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDV3FN50-75-1WD

CDV3FN50-75-1WD
Mi Item #13742548
MFR #CDV3FN50-75-1WD

Mfr description
CDV3FN50-75-1WD CYLINDER, TIE ROD, W/VAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.30/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Overall Height
    1.9690 in, 50 mm
  • Overall Width
    1.9690 in, 50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Valve Mounted
  • Bracket 1
    Double Clevis
  • Clean Series
    No
  • Cushion Type
    Cushioned Both Ends
  • Cylinder Style
    Valve Mounted
  • Cylinder Suffix
    1WD
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Options Included
    Both Sides, Cushion, Without Rod Boot
  • Piping Type
    Rc
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    CV3
  • Special Applications
    Non-Lube Service
  • Type
    Valve Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)