Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Basic
- Cylinder StyleStroke Reading Cylinder
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
- SeriesCE1
- TypeStroke Reading Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)