Motion
CE1B32-125Z-M9B

SMC CORP OF AMERICA
CE1B32-125Z-M9B

CE1B32-125Z-M9B
Mi Item #13742552
MFR #CE1B32-125Z-M9B
Price$602.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1B32-125Z-M9B

CE1B32-125Z-M9B
Mi Item #13742552
MFR #CE1B32-125Z-M9B

Mfr description
CE1B32-125Z-M9B STROKE READING CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$602.67/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Bracket 1
    Tapped On Both Sides
  • Cushion Type
    No Cushion
  • Cylinder Style
    Stroke Reading
  • Cylinder Suffix
    Z-M9B
  • Magnet
    With Magnet
  • Mounting Type
    Tapped On Both Sides
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Connector
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CE1
  • Special Applications
    Position Feedback
  • Type
    Stroke Reading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)