Motion
CE2F100-300-M9N

SMC CORP OF AMERICA
CE2F100-300-M9N

CE2F100-300-M9N
Mi Item #13742556
MFR #CE2F100-300-M9N
Price$1,986.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE2F100-300-M9N

CE2F100-300-M9N
Mi Item #13742556
MFR #CE2F100-300-M9N

Mfr description
CE2F100-300-M9N STROKE READING CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,986.22/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Flange
  • Cylinder Style
    Stroke Reading Cylinder with Brake
  • Lock Type
    Brake
  • Mounting Type
    Flange
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Stroke Reading Cylinder with Brake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)