Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Bracket 1Direct
- Cylinder SuffixNW
- Mounting TypeDirect
- Operating Pressure Range1 to 0.08 MPa, 145 psi
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCG1
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)