Motion
CG1DN100-25Z-NW

SMC CORP OF AMERICA
CG1DN100-25Z-NW

CG1DN100-25Z-NW
Mi Item #13742590
MFR #CG1DN100-25Z-NW
Price$260.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1DN100-25Z-NW

CG1DN100-25Z-NW
Mi Item #13742590
MFR #CG1DN100-25Z-NW

Mfr description
CG1DN100-25Z-NW CG1, AIR CYLINDER ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.10/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Direct
  • Cylinder Style
    Round Body
  • Mounting Type
    Direct
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)